- P800 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Backing Wt. | A Weight |
| Grit | P800 |
| Length | 11 in |
| Material | Aluminum Oxide |
| Wet or Dry | Wet or Dry |
| Color | Black |
| Performance | Better |
| Weight | 0.028 LB |
| EAN or UPC | 51131020351 |
| Backing Wt. | A Weight |
| Grit | P800 |
| Length | 11 in |
| Material | Aluminum Oxide |
| Wet or Dry | Wet or Dry |
| Color | Black |
| Performance | Better |
| Weight | 0.028 LB |
| EAN or UPC | 51131020351 |