- 1000 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Length | 11 in |
| Color | Black |
| Backing Wt. | A Weight |
| Material | Silicon Carbide |
| Performance | Better |
| Grit | 1000 |
| Wet or Dry | Wet or Dry |
| Weight | 6.5 LB |
| EAN or UPC | 51131020344 |
| Length | 11 in |
| Color | Black |
| Backing Wt. | A Weight |
| Material | Silicon Carbide |
| Performance | Better |
| Grit | 1000 |
| Wet or Dry | Wet or Dry |
| Weight | 6.5 LB |
| EAN or UPC | 51131020344 |