- 1200 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Length | 11 in |
| Performance | Better |
| Color | Black |
| Wet or Dry | Wet or Dry |
| Grit | 1200 |
| Backing Wt. | A Weight |
| Weight | 0.0 LB |
| EAN or UPC | 51131020337 |
| Material | Silicon Carbide |
| Length | 11 in |
| Performance | Better |
| Color | Black |
| Wet or Dry | Wet or Dry |
| Grit | 1200 |
| Backing Wt. | A Weight |
| Weight | 0.0 LB |
| EAN or UPC | 51131020337 |