- 2000 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Grit | 2000 |
| Material | Silicon Carbide |
| Performance | Better |
| Wet or Dry | Wet or Dry |
| Length | 11 in |
| Color | Black |
| Weight | 5.88 LB |
| EAN or UPC | 51131020207 |
| Grit | 2000 |
| Material | Silicon Carbide |
| Performance | Better |
| Wet or Dry | Wet or Dry |
| Length | 11 in |
| Color | Black |
| Weight | 5.88 LB |
| EAN or UPC | 51131020207 |