- 3 in Diameter
- Ceramic Material
- 0.031 in Thickness
| Sanding Method | Machine |
| Center Hole | 3/8 in |
| Material | Ceramic |
| Method of Attachment | Hub & Retainer Nut |
| Dia. | 3 in |
| Thickness | 0.031 in |
| Sanding Surface | Metal |
| RPM [Max] | 35000 rpm |
| Performance | Better |
| Color | Green |
| Weight | 0.176 LB |
| EAN or UPC | 51131019898 |

