- 3 in Diameter
- Aluminum Oxide Material
- 0.063 in Thickness
| Color | Black |
| Sanding Method | Machine |
| Sanding Surface | Metal |
| Thickness | 0.063 in |
| RPM [Max] | 25000 rpm |
| Performance | Good |
| Dia. | 3 in |
| Material | Aluminum Oxide |
| Method of Attachment | Hub & Retainer Nut |
| Center Hole | 3/8 in |
| Weight | 0.052 LB |
| EAN or UPC | 51131019881 |

