
- 6 in Diameter
- Clean Sanding Type
- P240 Grit
- Aluminum Oxide Material
Wet or Dry | Dry |
Color | Purple |
Grit Type | Medium |
Sanding Method | Hand |
Grit | P240 |
Method of Attachment | Hook & Loop |
Vacuum Support | Yes |
Dia. | 6 in |
Type | Clean Sanding |
Backing Wt. | C Weight |
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Performance | Best |
Weight | 3.9 LB |
EAN or UPC | 51131018143 |
