
- 5 in Diameter
- Clean Sanding Type
- P1000 Grit
- Aluminum Oxide Material
Used With | Composites |
Type | Clean Sanding |
Dia. | 5 in |
Performance | Better |
Backing Material | Film |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Material | Aluminum Oxide |
Coat Type | Open Coat |
Grit | P1000 |
Color | Purple |
Weight | 4.3 LB |
EAN or UPC | 51131017122 |
