
- 5 in Diameter
- Clean Sanding Type
- P320 Grit
- Aluminum Oxide Material
RPM [Max] | 12000 rpm |
Color | Purple |
Backing Material | Film |
Dia. | 5 in |
Backing Wt. | 3 mil |
Used With | Composites |
Type | Clean Sanding |
Material | Aluminum Oxide |
Performance | Better |
Grit | P320 |
Coat Type | Open Coat |
Method of Attachment | Hook & Loop |
Weight | 4.6 LB |
EAN or UPC | 51131017078 |
