
- 5 in Diameter
- Clean Sanding Type
- P280 Grit
- Aluminum Oxide Material
Backing Wt. | 3 mil |
Performance | Better |
Dia. | 5 in |
Material | Aluminum Oxide |
Backing Material | Film |
Color | Purple |
Grit | P280 |
RPM [Max] | 12000 rpm |
Used With | Composites |
Coat Type | Open Coat |
Method of Attachment | Hook & Loop |
Type | Clean Sanding |
Weight | 4.85 LB |
EAN or UPC | 51131017061 |
