
- 5 in Diameter
- Clean Sanding Type
- P220 Grit
- Aluminum Oxide Material
Backing Material | Film |
Material | Aluminum Oxide |
Coat Type | Open Coat |
RPM [Max] | 12000 rpm |
Type | Clean Sanding |
Performance | Better |
Grit | P220 |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
Color | Purple |
Dia. | 5 in |
Used With | Composites |
Weight | 5.25 LB |
EAN or UPC | 51131017047 |
