- 6 in Diameter
- Aluminum Oxide Material
- 40 Grit
| Grit Type | Coarse |
| Wet or Dry | Dry |
| Sanding Method | Hand |
| Color | Green |
| Dia. | 6 in |
| Backing Wt. | E Weight |
| Material | Aluminum Oxide |
| Vacuum Support | Yes |
| Grit | 40 |
| Performance | Better |
| Sanding Surface | Clear Coat |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.046 LB |
| EAN or UPC | 51131016675 |

