- 8 in Diameter
- Aluminum Oxide Material
- 40 Grit
| Performance | Better |
| Sanding Surface | Clear Coat |
| Dia. | 8 in |
| Color | Green |
| Grit Type | Coarse |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Grit | 40 |
| Vacuum Support | Yes |
| Backing Wt. | E Weight |
| Sanding Method | Machine |
| Weight | 0.08 LB |
| EAN or UPC | 51131016606 |

