- 6 in Diameter
- Aluminum Oxide Material
- P180 Grit
| Sanding Surface | Clear Coat |
| Color | Yellow, Gold |
| Grit Type | Medium |
| Sanding Method | Hand |
| Dia. | 6 in |
| Performance | Better |
| Vacuum Support | Yes |
| Grit | P180 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | C Weight |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Weight | 2.033 LB |
| EAN or UPC | 51131016392 |

