
- 5 in Diameter
- Vacuum Type
- P400 Grit
- Aluminum Oxide Material
Material | Aluminum Oxide |
Coat Type | Open Coat |
Vacuum Support | Yes |
Grit | P400 |
Backing Material | Paper |
Used With | Paint |
RPM [Max] | 12000 rpm |
Color | Yellow, Gold |
Performance | Good |
Type | Vacuum |
Dia. | 5 in |
Backing Wt. | A Weight |
Method of Attachment | Pressure Sensitive Adhesive |
Weight | 1.13 LB |
EAN or UPC | 51131016194 |
