- 5 in Diameter
- Aluminum Oxide Material
- 80 Grit
| Color | Green |
| Dia. | 5 in |
| Vacuum Support | Yes |
| Material | Aluminum Oxide |
| Sanding Surface | Clear Coat |
| Performance | Better |
| Wet or Dry | Dry |
| Grit | 80 |
| Sanding Method | Machine |
| Grit Type | Coarse |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | D Weight |
| Weight | 1.545 LB |
| EAN or UPC | 51131015616 |

