- 6 in Diameter
- Aluminum Oxide Material
- 36 Grit
| Color | Green |
| Performance | Better |
| Dia. | 6 in |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Grit | 36 |
| Vacuum Support | No |
| Grit Type | Coarse |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | E Weight |
| Sanding Method | Machine |
| Sanding Surface | Clear Coat |
| Weight | 0.051 LB |
| EAN or UPC | 51131015487 |

