- 8 in Diameter
- Aluminum Oxide Material
- P80 Grit
| Material | Aluminum Oxide |
| Sanding Surface | Clear Coat |
| Dia. | 8 in |
| Sanding Method | Hand |
| Wet or Dry | Dry |
| Grit Type | Coarse |
| Backing Wt. | C Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Yellow, Gold |
| Vacuum Support | No |
| Grit | P80 |
| Performance | Better |
| Weight | 4.662 LB |
| EAN or UPC | 51131014930 |

