- 8 in Diameter
- Aluminum Oxide Material
- P120 Grit
| Sanding Method | Hand |
| Vacuum Support | No |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit Type | Coarse |
| Wet or Dry | Dry |
| Grit | P120 |
| Material | Aluminum Oxide |
| Dia. | 8 in |
| Performance | Good |
| Color | Yellow, Gold |
| Backing Wt. | A Weight |
| Sanding Surface | Clear Coat |
| Weight | 3.5 LB |
| EAN or UPC | 51131014916 |

