- 8 in Diameter
- Aluminum Oxide Material
- P320 Grit
| Wet or Dry | Dry |
| Grit Type | Medium |
| Dia. | 8 in |
| Backing Wt. | A Weight |
| Performance | Good |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit | P320 |
| Material | Aluminum Oxide |
| Sanding Surface | Clear Coat |
| Color | Yellow, Gold |
| Sanding Method | Machine |
| Vacuum Support | No |
| Weight | 2.306 LB |
| EAN or UPC | 51131014855 |

