
- 3 in Diameter
- P120 Grit
- Aluminum Oxide Material
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven Surface Conditioning |
Color | Brown |
Method of Attachment | Quick Change |
Dia. | 3 in |
Weight | 0.42 LB |
EAN or UPC | 51131014114 |

Material | Aluminum Oxide |
Type of Abrasive | Non-Woven Surface Conditioning |
Color | Brown |
Method of Attachment | Quick Change |
Dia. | 3 in |
Weight | 0.42 LB |
EAN or UPC | 51131014114 |