- 2 in Diameter
- Aluminum Oxide Material
- 24 Grit
| Backing Material | Cloth |
| Color | Green |
| Grit | 24 |
| Material | Aluminum Oxide |
| Dia. | 2 in |
| Diameter | 2 in |
| Method of Attachment | TR |
| Backing Weight | YF Weight |
| Backing Wt. | YF Weight |
| Weight | 0.017 LB |
| EAN or UPC | 51131013988 |
| Backing Material | Cloth |
| Color | Green |
| Grit | 24 |
| Material | Aluminum Oxide |
| Dia. | 2 in |
| Diameter | 2 in |
| Method of Attachment | TR |
| Backing Weight | YF Weight |
| Backing Wt. | YF Weight |
| Weight | 0.017 LB |
| EAN or UPC | 51131013988 |