- 6 in Diameter
- P100 Grit
- Aluminum Oxide Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit Type | Coarse |
| Sanding Surface | Clear Coat |
| Vacuum Support | Yes |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Backing Material | Film |
| Color | Yellow, Gold |
| Performance | Good |
| Backing Wt. | C Weight |
| Dia. | 6 in |
| Sanding Method | Hand |
| Grit | P100 |
| Weight | 2.012 LB |
| EAN or UPC | 51131013827 |

