- 6 in Diameter
- P320 Grit
- Aluminum Oxide Material
| Grit Type | Medium |
| Grit | P320 |
| Dia. | 6 in |
| Performance | Good |
| Sanding Method | Hand |
| Backing Wt. | C Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Sanding Surface | Clear Coat |
| Color | Yellow, Gold |
| Backing Material | Film |
| Wet or Dry | Dry |
| Vacuum Support | Yes |
| Weight | 1.137 LB |
| EAN or UPC | 51131013759 |

