- 6 in Diameter
- P150 Grit
- Aluminum Oxide Material
| Sanding Surface | Clear Coat |
| Backing Wt. | C Weight |
| Performance | Good |
| Grit Type | Coarse |
| Sanding Method | Hand |
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Film |
| Wet or Dry | Dry |
| Vacuum Support | No |
| Color | Yellow, Gold |
| Grit | P150 |
| Weight | 1.6 LB |
| EAN or UPC | 51131013605 |

