- 6 in Diameter
- Aluminum Oxide Material
- P180 Grit
| Backing Material | Film |
| Backing Wt. | C Weight |
| Material | Aluminum Oxide |
| Performance | Good |
| Vacuum Support | No |
| Wet or Dry | Dry |
| Grit | P180 |
| Sanding Surface | Clear Coat |
| Dia. | 6 in |
| Color | Yellow, Gold |
| Grit Type | Coarse |
| Method of Attachment | Pressure Sensitive Adhesive |
| Sanding Method | Hand |
| Weight | 1.5 LB |
| EAN or UPC | 51131013599 |

