- 6 in Diameter
- P220 Grit
- Aluminum Oxide Material
| Sanding Method | Hand |
| Material | Aluminum Oxide |
| Grit | P220 |
| Grit Type | Coarse |
| Sanding Surface | Clear Coat |
| Dia. | 6 in |
| Backing Material | Film |
| Color | Yellow, Gold |
| Vacuum Support | No |
| Wet or Dry | Dry |
| Method of Attachment | Pressure Sensitive Adhesive |
| Performance | Good |
| Weight | 0.851 LB |
| EAN or UPC | 51131013285 |

