- 6 in Diameter
- Aluminum Oxide Material
- P100 Grit
| Dia. | 6 in |
| Color | Yellow, Gold |
| Backing Wt. | A Weight |
| Sanding Surface | Clear Coat |
| Performance | Better |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Vacuum Support | No |
| Grit | P100 |
| Grit Type | Coarse |
| Sanding Method | Hand |
| Wet or Dry | Dry |
| Weight | 1.69 LB |
| EAN or UPC | 51131012127 |

