- 6 in Diameter
- Aluminum Oxide Material
- P180 Grit
| Material | Aluminum Oxide |
| Performance | Better |
| Backing Wt. | A Weight |
| Grit Type | Medium |
| Wet or Dry | Dry |
| Method of Attachment | Pressure Sensitive Adhesive |
| Sanding Method | Hand |
| Vacuum Support | No |
| Grit | P180 |
| Sanding Surface | Clear Coat |
| Color | Yellow, Gold |
| Dia. | 6 in |
| Weight | 1.055 LB |
| EAN or UPC | 51131012097 |

