- 6 in Diameter
- Aluminum Oxide Material
- P400 Grit
| Vacuum Support | No |
| Performance | Good |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | A Weight |
| Wet or Dry | Dry |
| Color | Yellow, Gold |
| Material | Aluminum Oxide |
| Sanding Surface | Clear Coat |
| Dia. | 6 in |
| Grit Type | Medium |
| Grit | P400 |
| Sanding Method | Hand |
| Weight | 0.716 LB |
| EAN or UPC | 51131012035 |

