- 5 in Diameter
- Aluminum Oxide Material
- P80 Grit
| Method of Attachment | Pressure Sensitive Adhesive |
| Vacuum Support | No |
| Backing Wt. | A Weight |
| Dia. | 5 in |
| Material | Aluminum Oxide |
| Grit | P80 |
| Color | Yellow, Gold |
| Performance | Better |
| Weight | 1.145 LB |
| EAN or UPC | 51131011984 |

