- 5 in Diameter
- P120 Grit
- Aluminum Oxide Material
| Sanding Method | Machine |
| Sanding Surface | Clear Coat |
| Color | Yellow, Gold |
| Wet or Dry | Dry |
| Dia. | 5 in |
| Vacuum Support | No |
| Grit | P120 |
| Grit Type | Coarse |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Backing Wt. | A Weight |
| Performance | Better |
| Weight | 0.962 LB |
| EAN or UPC | 51131011960 |

