
- 6 in Diameter
- Aluminum Oxide Material
- P150 Grit
Sanding Method | Hand |
Vacuum Support | Yes |
Wet or Dry | Dry |
Dia. | 6 in |
Performance | Good |
Material | Aluminum Oxide |
Color | Yellow, Gold |
Backing Wt. | C Weight |
Grit Type | Coarse |
Grit | P150 |
Method of Attachment | Hook & Loop |
Sanding Surface | Clear Coat |
Weight | 0.017 LB |
EAN or UPC | 51131010802 |
