
- 6 in Diameter
- Aluminum Oxide Material
- P180 Grit
Grit | P180 |
Backing Wt. | C Weight |
Sanding Method | Hand |
Performance | Good |
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Grit Type | Coarse |
Color | Yellow, Gold |
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Wet or Dry | Dry |
Vacuum Support | Yes |
Weight | 0.017 LB |
EAN or UPC | 51131010796 |
