
- 6 in Diameter
- Aluminum Oxide Material
- P320 Grit
Backing Wt. | A Weight |
Sanding Method | Hand |
Dia. | 6 in |
Performance | Better |
Sanding Surface | Clear Coat |
Material | Aluminum Oxide |
Grit Type | Medium |
Grit | P320 |
Color | Yellow, Gold |
Method of Attachment | Hook & Loop |
Vacuum Support | Yes |
Wet or Dry | Dry |
Weight | 0.014 LB |
EAN or UPC | 51131010758 |
