
- 6 in Diameter
- Aluminum Oxide Material
- P800 Grit
Color | White |
Wet or Dry | Dry |
Grit | P800 |
Sanding Method | Hand |
Material | Aluminum Oxide |
Backing Material | Polyester Film |
No. of Holes | 7 |
Performance | Better |
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Grit Type | Fine |
Sanding Surface | Clear Coat |
Weight | 0.013 LB |
EAN or UPC | 51131010703 |
