
- 6 in Diameter
- Aluminum Oxide Material
- P1200 Grit
Performance | Better |
Dia. | 6 in |
Grit Type | Fine |
Method of Attachment | Hook & Loop |
Sanding Surface | Clear Coat |
Material | Aluminum Oxide |
Wet or Dry | Dry |
No. of Holes | 7 |
Color | White |
Grit | P1200 |
Sanding Method | Hand |
Backing Material | Polyester Film |
Weight | 0.013 LB |
EAN or UPC | 51131010680 |
