
- 5 in Diameter
- Aluminum Oxide Material
- P100 Grit
Grit | P100 |
Color | Yellow, Gold |
Coat Type | Open Coat |
Dia. | 5 in |
Used With | Carbon Steel |
No. of Holes | 5 |
Backing Material | Film |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Backing Wt. | 2 mil |
Material | Aluminum Oxide |
Performance | Better |
Weight | 0.015 LB |
EAN or UPC | 51131010666 |
