
- 5 in Diameter
- Aluminum Oxide Material
- P220 Grit
No. of Holes | 5 |
Performance | Better |
RPM [Max] | 12000 rpm |
Coat Type | Open Coat |
Backing Material | Film |
Dia. | 5 in |
Color | Yellow, Gold |
Method of Attachment | Hook & Loop |
Grit | P220 |
Material | Aluminum Oxide |
Used With | Carbon Steel |
Backing Wt. | 2 mil |
Weight | 0.01 LB |
EAN or UPC | 51131010628 |
