
- 5 in Diameter
- Aluminum Oxide Material
- P320 Grit
Backing Wt. | 2 mil |
Material | Aluminum Oxide |
Dia. | 5 in |
Coat Type | Open Coat |
Grit | P320 |
Performance | Better |
Color | Yellow, Gold |
RPM [Max] | 12000 rpm |
No. of Holes | 5 |
Backing Material | Film |
Method of Attachment | Hook & Loop |
Used With | Carbon Steel |
Weight | 0.01 LB |
EAN or UPC | 51131010598 |
