
- 5 in Diameter
- Aluminum Oxide Material
- P400 Grit
Color | Yellow, Gold |
RPM [Max] | 12000 rpm |
Material | Aluminum Oxide |
Performance | Better |
Backing Wt. | 2 mil |
Method of Attachment | Hook & Loop |
Coat Type | Open Coat |
Grit | P400 |
Dia. | 5 in |
Backing Material | Film |
Used With | Carbon Steel |
No. of Holes | 5 |
Weight | 0.009 LB |
EAN or UPC | 51131010574 |
