
- 5 in Diameter
- Aluminum Oxide Material
- P800 Grit
Dia. | 5 in |
Color | White |
Method of Attachment | Hook & Loop |
Sanding Surface | Clear Coat |
No. of Holes | 7 |
Sanding Method | Hand |
Wet or Dry | Dry |
Material | Aluminum Oxide |
Performance | Better |
Grit | P800 |
Grit Type | Fine |
Backing Material | Polyester Film |
Weight | 0.01 LB |
EAN or UPC | 51131010543 |
