
- 6 in Diameter
- Aluminum Oxide Material
- P1500 Grit
Sanding Method | Hand |
Dia. | 6 in |
Performance | Better |
Material | Aluminum Oxide |
Grit | P1500 |
Method of Attachment | Hook & Loop |
Grit Type | Fine |
Sanding Surface | Clear Coat |
Wet or Dry | Dry |
Backing Material | Polyester Film |
Color | White |
No. of Holes | 7 |
Weight | 0.012 LB |
EAN or UPC | 51131010505 |
