
- 6 in Diameter
- Aluminum Oxide Material
- P100 Grit
Wet or Dry | Dry |
Grit | P100 |
Vacuum Support | No |
Sanding Surface | Clear Coat |
Grit Type | Coarse |
Sanding Method | Hand |
Backing Wt. | C Weight |
Dia. | 6 in |
Performance | Good |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Color | Yellow, Gold |
Weight | 0.023 LB |
EAN or UPC | 51131009820 |
