
- 6 in Diameter
- Aluminum Oxide Material
- P120 Grit
Grit | P120 |
Performance | Good |
Sanding Surface | Clear Coat |
Sanding Method | Hand |
Method of Attachment | Hook & Loop |
Vacuum Support | No |
Backing Wt. | C Weight |
Grit Type | Coarse |
Material | Aluminum Oxide |
Dia. | 6 in |
Color | Yellow, Gold |
Wet or Dry | Dry |
Weight | 0.019 LB |
EAN or UPC | 51131009813 |
