
- 6 in Diameter
- Aluminum Oxide Material
- P180 Grit
Grit Type | Coarse |
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Dia. | 6 in |
Performance | Good |
Method of Attachment | Hook & Loop |
Color | Yellow, Gold |
Sanding Method | Hand |
Grit | P180 |
Backing Wt. | C Weight |
Vacuum Support | No |
Wet or Dry | Dry |
Weight | 0.016 LB |
EAN or UPC | 51131009790 |
