
- 6 in Diameter
- Aluminum Oxide Material
- P220 Grit
Sanding Method | Hand |
Wet or Dry | Dry |
Grit | P220 |
Performance | Better |
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Sanding Surface | Clear Coat |
Backing Wt. | A Weight |
Color | Yellow, Gold |
Vacuum Support | No |
Material | Aluminum Oxide |
Grit Type | Coarse |
Weight | 0.032 LB |
EAN or UPC | 51131009783 |
