
- 6 in Diameter
- Aluminum Oxide Material
- P240 Grit
Backing Wt. | A Weight |
Vacuum Support | No |
Grit | P240 |
Method of Attachment | Hook & Loop |
Wet or Dry | Dry |
Dia. | 6 in |
Performance | Better |
Color | Yellow, Gold |
Sanding Surface | Clear Coat |
Grit Type | Coarse |
Sanding Method | Hand |
Material | Aluminum Oxide |
Weight | 0.016 LB |
EAN or UPC | 51131009776 |
