
- 6 in Diameter
- Aluminum Oxide Material
- P320 Grit
Color | Yellow, Gold |
Sanding Method | Hand |
Dia. | 6 in |
Material | Aluminum Oxide |
Performance | Better |
Backing Wt. | A Weight |
Grit | P320 |
Method of Attachment | Hook & Loop |
Wet or Dry | Dry |
Grit Type | Medium |
Vacuum Support | No |
Sanding Surface | Clear Coat |
Weight | 0.014 LB |
EAN or UPC | 51131009752 |
