
- 6 in Diameter
- Aluminum Oxide Material
- P500 Grit
Sanding Surface | Clear Coat |
Color | Yellow, Gold |
Sanding Method | Hand |
Wet or Dry | Dry |
Performance | Better |
Grit | P500 |
Dia. | 6 in |
Backing Wt. | A Weight |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Grit Type | Medium |
Vacuum Support | No |
Weight | 0.013 LB |
EAN or UPC | 51131009721 |
